Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit breaker size S0 for starter combination Rated current 28 A

  • Mfr # 3RV2321-4NC10

  • Zoro # G015276923


product price: $163.99
/ea
Sold in multiples of 3 for $491.97
Free Shipping & Returns

Key Features

Number of Poles
3
Trip Type
Magnetic
Terminal Connection
Screw Connection
Frame Size
S0
AC Voltage Rating
690V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RV2321-4NC10
Zoro #
G015276923
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
S0

Details

Item
Circuit Breaker
Number of Poles
3
Trip Type
Magnetic
Terminal Connection
Screw Connection
AC Voltage Rating
690V AC
Instantaneous Trip
Adjustable
Max. AIR Rating
55kA at 400V AC
Amps
28A
Circuit Breaker Actuator
Turn Button

Description

Circuit breaker size S0 for starter combination Rated current 28 A N-release 364 A screw terminal Standard switching capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.