Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit breaker size S0 for starter combination Rated current 6.3 A

  • Mfr # 3RV2321-1GC20

  • Zoro # G315277446


product price: $101.99
/ea
Sold in multiples of 5 for $509.95
Free Shipping & Returns

Key Features

Terminal Connection
Spring Clamp Connection
Max. AIR Rating
100kA at 400V AC
Trip Type
Magnetic
Number of Poles
3
Amps
6.3A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RV2321-1GC20
Zoro #
G315277446
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
S0

Details

Item
Circuit Breaker
Terminal Connection
Spring Clamp Connection
Max. AIR Rating
100kA at 400V AC
Trip Type
Magnetic
Number of Poles
3
Amps
6.3A
AC Voltage Rating
690V AC
Circuit Breaker Type
Motor Protection
Instantaneous Trip
Adjustable
Circuit Breaker Actuator
Turn Button

Description

Circuit breaker size S0 for starter combination Rated current 6.3 A N-release 82 A Spring-type terminal Standard switching capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.