Circuit breaker size S0 for starter combination Rated current 8 A N-release

  • Mfr # 3RV2321-1HC20

  • Zoro # G315277507


product price: $101.99
/ea
Sold in multiples of 5 for $509.95
Free Shipping & Returns

Key Features

Amps
8A
Frame Size
S0
Terminal Connection
Spring Clamp Connection
Trip Type
Magnetic
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RV2321-1HC20
Zoro #
G315277507
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
S0

Details

Item
Circuit Breaker
Amps
8A
Terminal Connection
Spring Clamp Connection
Trip Type
Magnetic
Number of Poles
3
Instantaneous Trip
Adjustable
AC Voltage Rating
690V AC
Max. AIR Rating
100kA at 400V AC
Circuit Breaker Actuator
Turn Button

Description

Circuit breaker size S0 for starter combination Rated current 8 A N-release 104 A Spring-type terminal Standard switching capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.