Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit breaker size S0 For transformer protection A-release 0.7...1 A

  • Mfr # 3RV2421-0JA10

  • Zoro # G615867712


product price: $71.19
/ea
Sold in multiples of 5 for $355.95

Key Features

Max. AIR Rating
100kA at 400V AC
Circuit Breaker Actuator
Toggle
Depth
97 mm
AC Voltage Rating
690V AC
Frame Size
S0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RV2421-0JA10
Zoro #
G615867712
UPC #
-
Country of Origin
Germany

Dimensions

Depth
97 mm
Frame Size
S0
Width
45 mm
Height
97 mm

Details

Item
Circuit Breaker
Max. AIR Rating
100kA at 400V AC
Circuit Breaker Actuator
Toggle
AC Voltage Rating
690V AC
Terminal Connection
Screw Connection
Trip Type
Magnetic
Amps
1A
Number of Poles
3
Instantaneous Trip
Fixed

Description

Circuit breaker size S0 For transformer protection A-release 0.7...1 A Short-circuit release 21 A Screw terminal Standard switching capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.