
Circuit breaker size S0 for transformer protection A-release 13.20 A
Mfr # 3RV2421-4BA15
Zoro # G915867535
product price: $128.99
/eaSold in multiples of 4 for $515.96
Free Shipping & Returns
Key Features
Trip Type
Magnetic
Frame Size
S0
Amps
14-20A
Circuit Breaker Type
Transformer Protection
Terminal Connection
Screw Connection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RV2421-4BA15
Zoro #
G915867535
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
S0
Details
Item
Circuit Breaker
Trip Type
Magnetic
Amps
14-20A
Circuit Breaker Type
Transformer Protection
Terminal Connection
Screw Connection
Max. AIR Rating
55kA at 400V AC
Circuit Breaker Actuator
Toggle
Number of Poles
3
AC Voltage Rating
690V AC
Instantaneous Trip
Adjustable
Description
Circuit breaker size S0 for transformer protection A-release 13...20 A N-release 325 A Screw terminal Standard switching capacity with transverse auxiliary switches 1 NO+1 NC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.