Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit breaker size S0 For transformer protection A-release 1.4.2 A

  • Mfr # 3RV2421-1BA10

  • Zoro # G815867642


product price: $89.45
/ea
Sold in multiples of 5 for $447.25
Free Shipping & Returns

Key Features

Circuit Breaker Actuator
Toggle
Number of Poles
3
Max. AIR Rating
100kA at 400V AC
Trip Type
Magnetic
Frame Size
S0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RV2421-1BA10
Zoro #
G815867642
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
S0

Details

Item
Circuit Breaker
Circuit Breaker Actuator
Toggle
Number of Poles
3
Max. AIR Rating
100kA at 400V AC
Trip Type
Magnetic
Amps
2A
Terminal Connection
Screw Connection
Instantaneous Trip
Fixed
AC Voltage Rating
690V AC

Description

Circuit breaker size S0 For transformer protection A-release 1.4...2 A Short-circuit release 42 A Screw terminal Standard switching capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.