
Circuit breaker size S0 for transformer protection A-release 16.22 A
Mfr # 3RV2421-4CA20
Zoro # G315867449
product price: $107.99
/eaSold in multiples of 4 for $431.96
Free Shipping & Returns
Key Features
Instantaneous Trip
Adjustable
AC Voltage Rating
690V AC
Terminal Connection
Spring Clamp Connection
Amps
17-22A
Circuit Breaker Type
Transformer Protection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RV2421-4CA20
Zoro #
G315867449
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
S0
Details
Item
Circuit Breaker
Instantaneous Trip
Adjustable
AC Voltage Rating
690V AC
Terminal Connection
Spring Clamp Connection
Amps
17-22A
Circuit Breaker Type
Transformer Protection
Circuit Breaker Actuator
Toggle
Trip Type
Magnetic
Max. AIR Rating
55kA at 400V AC
Number of Poles
3
Description
Circuit breaker size S0 for transformer protection A-release 16...22 A N-release 364 A Spring-type terminal Standard switching capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.