
Circuit breaker size S0 For transformer protection A-release 7...10 A
Mfr # 3RV2421-1JA10
Zoro # G915867641
product price: $88.75
/eaSold in multiples of 4 for $355.00
Free Shipping & Returns
Key Features
Trip Type
Magnetic
Number of Poles
3
Circuit Breaker Actuator
Toggle
Amps
10A
Terminal Connection
Screw Connection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RV2421-1JA10
Zoro #
G915867641
UPC #
-
Country of Origin
Germany
Dimensions
Width
45 mm
Frame Size
S0
Depth
97 mm
Height
97 mm
Details
Item
Circuit Breaker
Trip Type
Magnetic
Number of Poles
3
Circuit Breaker Actuator
Toggle
Amps
10A
Terminal Connection
Screw Connection
AC Voltage Rating
690V AC
Max. AIR Rating
100kA at 400V AC
Instantaneous Trip
Fixed
Description
Circuit breaker size S0 For transformer protection A-release 7...10 A Short-circuit release 208 A Screw terminal Standard switching capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.