
Circuit breaker size S00 for motor protection CLASS 10 A-release 1.4...2 A
Mfr # 3RV2011-1BA25
Zoro # G315867555
product price: $75.75
/eaSold in multiples of 4 for $303.00
Free Shipping & Returns
Key Features
Circuit Breaker Type
Motor Protection
Terminal Connection
Spring Clamp Connection
Frame Size
S00
Circuit Breaker Actuator
Turn Button
Trip Type
Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RV2011-1BA25
Zoro #
G315867555
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
S00
Details
Item
Circuit Breaker
Circuit Breaker Type
Motor Protection
Terminal Connection
Spring Clamp Connection
Circuit Breaker Actuator
Turn Button
Trip Type
Magnetic
Max. AIR Rating
100kA at 400V AC
AC Voltage Rating
690V AC
Number of Poles
3
Instantaneous Trip
Adjustable
Amps
2A
Description
Circuit breaker size S00 for motor protection, CLASS 10 A-release 1.4...2 A N-release 26 A Spring-type terminal Standard switching capacity with transverse auxiliary switches 1 NO+1 NC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.