Shop SIEMENS
See all product information
Create Account
Circuit breaker size S00 for motor protection CLASS 10 A-release
- Mfr # 3RV2011-0BA25
- Zoro # G915867511
product price:Â
$
78.69
/ea
Sold in multiples of 5 for
$393.45
Key Features
Max. AIR Rating
100kA at 400V AC
Trip Type
Magnetic
Instantaneous Trip
Adjustable
Terminal Connection
Spring Clamp Connection
Frame Size
S00
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3RV2011-0BA25
- Zoro #
- G915867511
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Frame Size
- S00
Details
- Item
- Circuit Breaker
- Max. AIR Rating
- 100kA at 400V AC
- Trip Type
- Magnetic
- Instantaneous Trip
- Adjustable
- Terminal Connection
- Spring Clamp Connection
- Circuit Breaker Actuator
- Turn Button
- Amps
- 0.2 A
- Number of Poles
- 3
- Circuit Breaker Type
- Motor Protection
- AC Voltage Rating
- 690V AC
Description
Circuit breaker size S00 for motor protection, CLASS 10 A-release 0.14...0.2 A N-release 2.6 A Spring-type terminal Standard switching capacity with transverse auxiliary switches 1 NO+1 NC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.