Shop SIEMENS
See all product information
Create Account
Circuit breaker size S00 for starter combination Rated current 8 A
- Mfr # 3RV2311-1HC20
- Zoro # G815277236
product price:Â
$
101.99
/ea
Sold in multiples of 5 for
$509.95
Free Shipping & Returns
Key Features
Amps
8 A
Number of Poles
3
AC Voltage Rating
690V AC
Circuit Breaker Actuator
Turn Button
Max. AIR Rating
100kA at 400V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3RV2311-1HC20
- Zoro #
- G815277236
- UPC #
- -
- Country of Origin
- Germany
- Item
- Circuit Breaker
- Amps
- 8 A
- Number of Poles
- 3
- AC Voltage Rating
- 690V AC
- Circuit Breaker Actuator
- Turn Button
- Max. AIR Rating
- 100kA at 400V AC
- Trip Type
- Magnetic
- Instantaneous Trip
- Adjustable
- Terminal Connection
- Spring Clamp Connection
Description
Circuit breaker size S00 for starter combination Rated current 8 A N-release 104 A Spring-type terminal Standard switching capacity
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.