Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit breaker size S00 for transformer protection A-release 0.11...0.16 A

  • Mfr # 3RV2411-0AA15

  • Zoro # G215867655


product price: $78.95
/ea
Sold in multiples of 4 for $315.80
Free Shipping & Returns

Key Features

Trip Type
Magnetic
Circuit Breaker Type
Transformer Protection
Terminal Connection
Screw Connection
Instantaneous Trip
Adjustable
Max. AIR Rating
100kA at 400V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RV2411-0AA15
Zoro #
G215867655
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
S00

Details

Item
Circuit Breaker
Trip Type
Magnetic
Circuit Breaker Type
Transformer Protection
Terminal Connection
Screw Connection
Instantaneous Trip
Adjustable
Max. AIR Rating
100kA at 400V AC
Amps
0.16A
Number of Poles
3
Circuit Breaker Actuator
Toggle
AC Voltage Rating
690V AC

Description

Circuit breaker size S00 for transformer protection A-release 0.11...0.16 A N-release 3.3 A screw terminal Standard switching capacity with transverse auxiliary switches 1 NO+1 NC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.