
Circuit breaker size S00 for transformer protection A-release 0.35...0.5 A
Mfr # 3RV2411-0FA20
Zoro # G115867557
product price: $72.99
/eaSold in multiples of 5 for $364.95
Key Features
Frame Size
S00
Terminal Connection
Spring Clamp Connection
Circuit Breaker Actuator
Toggle
AC Voltage Rating
690V AC
Instantaneous Trip
Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RV2411-0FA20
Zoro #
G115867557
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
S00
Details
Item
Circuit Breaker
Terminal Connection
Spring Clamp Connection
Circuit Breaker Actuator
Toggle
AC Voltage Rating
690V AC
Instantaneous Trip
Adjustable
Circuit Breaker Type
Transformer Protection
Trip Type
Magnetic
Amps
0.5A
Max. AIR Rating
100kA at 400V AC
Number of Poles
3
Description
Circuit breaker size S00 for transformer protection A-release 0.35...0.5 A N-release 10 A Spring-type terminal Standard switching capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.