Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit breaker size S00 for transformer protection A-release 0.45...0.63 A

  • Mfr # 3RV2411-0GA15

  • Zoro # G815867543


product price: $78.95
/ea
Sold in multiples of 4 for $315.80
Free Shipping & Returns

Key Features

Trip Type
Magnetic
Max. AIR Rating
100kA at 400V AC
Amps
0.63A
Number of Poles
3
AC Voltage Rating
690V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RV2411-0GA15
Zoro #
G815867543
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
S00

Details

Item
Circuit Breaker
Trip Type
Magnetic
Max. AIR Rating
100kA at 400V AC
Amps
0.63A
Number of Poles
3
AC Voltage Rating
690V AC
Circuit Breaker Actuator
Toggle
Terminal Connection
Screw Connection
Instantaneous Trip
Adjustable
Circuit Breaker Type
Transformer Protection

Description

Circuit breaker size S00 for transformer protection A-release 0.45...0.63 A N-release 13 A screw terminal Standard switching capacity with transverse auxiliary switches 1 NO+1 NC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.