Circuit breaker size S00 for transformer protection A-release 0.55...0.8 A

  • Mfr # 3RV2411-0HA15

  • Zoro # G115867441


product price: $78.95
/ea
Sold in multiples of 4 for $315.80
Free Shipping & Returns

Key Features

Circuit Breaker Type
Transformer Protection
Max. AIR Rating
100kA at 400V AC
AC Voltage Rating
690V AC
Instantaneous Trip
Adjustable
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RV2411-0HA15
Zoro #
G115867441
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
S00

Details

Item
Circuit Breaker
Circuit Breaker Type
Transformer Protection
Max. AIR Rating
100kA at 400V AC
AC Voltage Rating
690V AC
Instantaneous Trip
Adjustable
Number of Poles
3
Terminal Connection
Screw Connection
Amps
0.8A
Circuit Breaker Actuator
Toggle
Trip Type
Magnetic

Description

Circuit breaker size S00 for transformer protection A-release 0.55...0.8 A N-release 16 A screw terminal Standard switching capacity with transverse auxiliary switches 1 NO+1 NC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.