
Circuit breaker size S00 for transformer protection A-release 0.55.0.8 A
Mfr # 3RV2411-0HA20
Zoro # G315867470
product price: $89.15
/eaSold in multiples of 5 for $445.75
Free Shipping & Returns
Key Features
Instantaneous Trip
Adjustable
AC Voltage Rating
690V AC
Frame Size
S00
Amps
0.8A
Circuit Breaker Actuator
Toggle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RV2411-0HA20
Zoro #
G315867470
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
S00
Details
Item
Circuit Breaker
Instantaneous Trip
Adjustable
AC Voltage Rating
690V AC
Amps
0.8A
Circuit Breaker Actuator
Toggle
Circuit Breaker Type
Transformer Protection
Number of Poles
3
Max. AIR Rating
100kA at 400V AC
Terminal Connection
Spring Clamp Connection
Trip Type
Magnetic
Description
Circuit breaker size S00 for transformer protection A-release 0.55...0.8 A N-release 16 A Spring-type terminal Standard switching capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.