
Circuit breaker size S00 for transformer protection A-release 1.4.2 A N
Mfr # 3RV2411-1BA15
Zoro # G915867801
product price: $103.99
/eaSold in multiples of 4 for $415.96
Free Shipping & Returns
Key Features
Circuit Breaker Actuator
Toggle
Number of Poles
3
Instantaneous Trip
Adjustable
Frame Size
S00
Trip Type
Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RV2411-1BA15
Zoro #
G915867801
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
S00
Details
Item
Circuit Breaker
Circuit Breaker Actuator
Toggle
Number of Poles
3
Instantaneous Trip
Adjustable
Circuit Breaker Type
Transformer Protection
Trip Type
Magnetic
Amps
1.4-2A
Max. AIR Rating
100kA at 400V AC
Terminal Connection
Screw Connection
AC Voltage Rating
690V AC
Description
Circuit breaker size S00 for transformer protection A-release 1.4...2 A N release 42 A screw terminal Standard switching capacity with transverse auxiliary switches 1 NO+1 NC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.