
Circuit breaker size S00 for transformer protection A-release 1.8.2.5 A N
Mfr # 3RV2411-1CA15
Zoro # G715867711
product price: $114.99
/eaSold in multiples of 4 for $459.96
Free Shipping & Returns
Key Features
Max. AIR Rating
100kA at 400V AC
Trip Type
Magnetic
Circuit Breaker Type
Transformer Protection
Frame Size
S00
Instantaneous Trip
Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RV2411-1CA15
Zoro #
G715867711
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
S00
Details
Item
Circuit Breaker
Max. AIR Rating
100kA at 400V AC
Trip Type
Magnetic
Circuit Breaker Type
Transformer Protection
Instantaneous Trip
Adjustable
Terminal Connection
Screw Connection
Circuit Breaker Actuator
Toggle
Amps
1.8-2.5A
Number of Poles
3
AC Voltage Rating
690V AC
Description
Circuit breaker size S00 for transformer protection A-release 1.8...2.5 A N release 52 A screw terminal Standard switching capacity with transverse auxiliary switches 1 NO+1 NC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.