
Circuit breaker size S00 for transformer protection A-release 4.5.6.3 A N
Mfr # 3RV2411-1GA20
Zoro # G515867591
product price: $94.79
/eaSold in multiples of 5 for $473.95
Free Shipping & Returns
Key Features
Frame Size
S00
Circuit Breaker Type
Transformer Protection
Instantaneous Trip
Fixed
Amps
6.3A
Trip Type
Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RV2411-1GA20
Zoro #
G515867591
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
S00
Details
Item
Circuit Breaker
Circuit Breaker Type
Transformer Protection
Instantaneous Trip
Fixed
Amps
6.3A
Trip Type
Magnetic
Number of Poles
3
Max. AIR Rating
100kA at 400V AC
Circuit Breaker Actuator
Toggle
AC Voltage Rating
690V AC
Terminal Connection
Spring Clamp Connection
Description
Circuit breaker size S00 for transformer protection A-release 4.5...6.3 A N release 130 A Spring-type terminal Standard switching capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.