
Circuit breaker size S2 for motor protection CLASS 10 A-release 35.45 A
Mfr # 3RV2031-4VA10
Zoro # G615867828
product price: $288.99
/eaSold in multiples of 2 for $577.98
Free Shipping & Returns
Key Features
Terminal Connection
Screw Connection
Amps
45A
Number of Poles
3
AC Voltage Rating
690V AC
Instantaneous Trip
Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RV2031-4VA10
Zoro #
G615867828
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
S2
Details
Item
Circuit Breaker
Terminal Connection
Screw Connection
Amps
45A
Number of Poles
3
AC Voltage Rating
690V AC
Instantaneous Trip
Adjustable
Circuit Breaker Type
Motor Protection
Max. AIR Rating
65kA at 400V AC
Trip Type
Magnetic
Circuit Breaker Actuator
Turn Button
Description
Circuit breaker size S2 for motor protection, CLASS 10 A-release 35...45 A N-release 650 A screw terminal Standard switching capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.