Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit breaker size S2 for motor protection CLASS 10 A-release 54.65 A

  • Mfr # 3RV2031-4JA10

  • Zoro # G915867719


product price: $298.99
/ea
Sold in multiples of 2 for $597.98
Free Shipping & Returns

Key Features

AC Voltage Rating
690V AC
Terminal Connection
Screw Connection
Amps
65A
Number of Poles
3
Max. AIR Rating
65kA at 400V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RV2031-4JA10
Zoro #
G915867719
UPC #
-
Country of Origin
Germany

Details

Item
Circuit Breaker
AC Voltage Rating
690V AC
Terminal Connection
Screw Connection
Amps
65A
Number of Poles
3
Max. AIR Rating
65kA at 400V AC
Circuit Breaker Type
Motor Protection
Trip Type
Magnetic
Circuit Breaker Actuator
Turn Button
Instantaneous Trip
Adjustable

Description

Circuit breaker size S2 for motor protection, CLASS 10 A-release 54...65 A N-release 845 A screw terminal Standard switching capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.