Circuit breaker size S2 for motor protection CLASS 10 A-release 62.73 A

  • Mfr # 3RV2031-4KA15

  • Zoro # G815867970


product price: $357.99
/ea
Sold in multiples of 2 for $715.98
Free Shipping & Returns

Key Features

Terminal Connection
Screw Connection
Frame Size
S2
Trip Type
Magnetic
Amps
73A
AC Voltage Rating
690V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RV2031-4KA15
Zoro #
G815867970
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
S2

Details

Item
Circuit Breaker
Terminal Connection
Screw Connection
Trip Type
Magnetic
Amps
73A
AC Voltage Rating
690V AC
Instantaneous Trip
Adjustable
Circuit Breaker Actuator
Turn Button
Circuit Breaker Type
Motor Protection
Max. AIR Rating
65kA at 400V AC
Number of Poles
3

Description

Circuit breaker size S2 for motor protection, CLASS 10 A-release 62...73 A N-release 949 A screw terminal Standard switching capacity with transverse auxiliary switches 1 NO+1 NC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.