
Circuit breaker size S2 for motor protection CLASS 10 A-release 70.80 A
Mfr # 3RV2031-4RA15
Zoro # G315867999
product price: $513.99
/ea
Sold in multiples of 2 for $1,027.98
Free Shipping & Returns
Key Features
Number of Poles
3
AC Voltage Rating
690V AC
Circuit Breaker Type
Motor Protection
Max. AIR Rating
65kA at 400V AC
Terminal Connection
Screw Connection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RV2031-4RA15
Zoro #
G315867999
UPC #
-
Country of Origin
Germany
Details
Item
Circuit Breaker
Number of Poles
3
AC Voltage Rating
690V AC
Circuit Breaker Type
Motor Protection
Max. AIR Rating
65kA at 400V AC
Terminal Connection
Screw Connection
Instantaneous Trip
Adjustable
Amps
80A
Trip Type
Magnetic
Circuit Breaker Actuator
Turn Button
Description
Circuit breaker size S2 for motor protection, CLASS 10 A-release 70...80 A N-release 1040 A screw terminal Standard switching capacity with transverse auxiliary switches 1 NO+1 NC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.