
Circuit breaker size S2 for motor protection CLASS 10 with overload relay
Mfr # 3RV2131-4KA10
Zoro # G215868089
product price: $398.99
/ea
Free Shipping & Returns
Key Features
Amps
59A
Max. AIR Rating
65kA at 400V AC
Number of Poles
3
Terminal Connection
Screw Connection
Trip Type
Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RV2131-4KA10
Zoro #
G215868089
UPC #
-
Country of Origin
Germany
Details
Item
Circuit Breaker
Amps
59A
Max. AIR Rating
65kA at 400V AC
Number of Poles
3
Terminal Connection
Screw Connection
Trip Type
Magnetic
Circuit Breaker Type
Motor Protection
Instantaneous Trip
Adjustable
Circuit Breaker Actuator
Turn Button
AC Voltage Rating
690V AC
Description
Circuit breaker size S2 for motor protection, CLASS 10 with overload relay function A-release 62...73 A N-release 949 A screw terminal Standard switching capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.