Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit breaker size S2 for motor protection CLASS 10 with overload relay

  • Mfr # 3RV2131-4XA10

  • Zoro # G315868019


product price: $523.99
/ea
Free Shipping & Returns

Key Features

Trip Type
Magnetic
Height
140 mm
Circuit Breaker Actuator
Turn Button
AC Voltage Rating
690V AC
Width
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RV2131-4XA10
Zoro #
G315868019
UPC #
-
Country of Origin
Germany

Dimensions

Height
140 mm
Width
75 mm
Depth
149 mm

Details

Item
Circuit Breaker
Trip Type
Magnetic
Circuit Breaker Actuator
Turn Button
AC Voltage Rating
690V AC
Instantaneous Trip
Adjustable
Max. AIR Rating
65kA at 400V AC
Amps
59A
Circuit Breaker Type
Motor Protection
Number of Poles
3
Terminal Connection
Screw Connection

Description

Circuit breaker size S2 for motor protection, CLASS 10 with overload relay function A-release 49...59 A N-release 845 A Standard switching capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.