Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit breaker size S2 for motor protection class 20 A-release 28.36 A

  • Mfr # 3RV2031-4PB15

  • Zoro # G315867975


product price: $321.99
/ea
Sold in multiples of 2 for $643.98
Free Shipping & Returns

Key Features

Trip Type
Magnetic
Circuit Breaker Actuator
Turn Button
Instantaneous Trip
Adjustable
Terminal Connection
Screw Connection
Max. AIR Rating
65kA at 400V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RV2031-4PB15
Zoro #
G315867975
UPC #
-
Country of Origin
Germany

Dimensions

Depth
149 mm
Height
140 mm
Width
55 mm

Details

Item
Circuit Breaker
Trip Type
Magnetic
Circuit Breaker Actuator
Turn Button
Instantaneous Trip
Adjustable
Terminal Connection
Screw Connection
Max. AIR Rating
65kA at 400V AC
Amps
36A
Circuit Breaker Type
Motor Protection
AC Voltage Rating
690V AC
Number of Poles
3

Description

Circuit breaker size S2 for motor protection class 20 A-release 28...36 A N-release 520 A screw terminal Standard switching capacity with transverse auxiliary switch 1 NO+1 NC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.