
Circuit breaker size S2 for motor protection Class 20 A-release 54.65 A
Mfr # 3RV2031-4JB10
Zoro # G815867628
product price: $353.99
/eaSold in multiples of 2 for $707.98
Free Shipping & Returns
Key Features
Number of Poles
3
Circuit Breaker Actuator
Turn Button
Instantaneous Trip
Adjustable
AC Voltage Rating
690V AC
Trip Type
Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RV2031-4JB10
Zoro #
G815867628
UPC #
-
Country of Origin
Germany
Details
Item
Circuit Breaker
Number of Poles
3
Circuit Breaker Actuator
Turn Button
Instantaneous Trip
Adjustable
AC Voltage Rating
690V AC
Trip Type
Magnetic
Max. AIR Rating
65kA at 400V AC
Terminal Connection
Screw Connection
Circuit Breaker Type
Motor Protection
Amps
65A
Description
Circuit breaker size S2 for motor protection, Class 20 A-release 54...65 A N-release 845 A screw terminal Standard switching capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.