
Circuit breaker size S2 for transformer protection A-release 18.25 A
Mfr # 3RV2431-4DA10
Zoro # G615867446
product price: $222.99
/eaSold in multiples of 2 for $445.98
Free Shipping & Returns
Key Features
Number of Poles
3
Amps
18-25A
Circuit Breaker Type
Transformer Protection
Terminal Connection
Screw Connection
Instantaneous Trip
Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RV2431-4DA10
Zoro #
G615867446
UPC #
-
Country of Origin
Germany
Details
Item
Circuit Breaker
Number of Poles
3
Amps
18-25A
Circuit Breaker Type
Transformer Protection
Terminal Connection
Screw Connection
Instantaneous Trip
Adjustable
Max. AIR Rating
65kA at 400V AC
Circuit Breaker Actuator
Toggle
Trip Type
Magnetic
AC Voltage Rating
690V AC
Description
Circuit breaker size S2 for transformer protection A-release 18...25 A N-release 500 A screw terminal Standard switching capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.