Circuit breaker size S2 for transformer protection A-release 42.52 A

  • Mfr # 3RV2431-4WA10

  • Zoro # G615867798


product price: $319.99
/ea
Sold in multiples of 2 for $639.98
Free Shipping & Returns

Key Features

Instantaneous Trip
Adjustable
Number of Poles
3
Trip Type
Magnetic
Circuit Breaker Type
Transformer Protection
Max. AIR Rating
65kA at 400V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RV2431-4WA10
Zoro #
G615867798
UPC #
-
Country of Origin
Germany

Details

Item
Circuit Breaker
Instantaneous Trip
Adjustable
Number of Poles
3
Trip Type
Magnetic
Circuit Breaker Type
Transformer Protection
Max. AIR Rating
65kA at 400V AC
Terminal Connection
Screw Connection
AC Voltage Rating
690V AC
Amps
52A
Circuit Breaker Actuator
Toggle

Description

Circuit breaker size S2 for transformer protection A-release 42...52 A N-release 1025 A screw terminal Standard switching capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.