
Circuit breaker size S2 for transformer protection A-release 49-59 A
Mfr # 3RV2431-4XA10
Zoro # G315867722
product price: $320.99
/ea
Sold in multiples of 2 for $641.98
Free Shipping & Returns
Key Features
Number of Poles
3
Instantaneous Trip
Adjustable
Trip Type
Magnetic
Max. AIR Rating
65kA at 400V AC
Terminal Connection
Screw Connection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RV2431-4XA10
Zoro #
G315867722
UPC #
-
Country of Origin
Germany
Details
Item
Circuit Breaker
Number of Poles
3
Instantaneous Trip
Adjustable
Trip Type
Magnetic
Max. AIR Rating
65kA at 400V AC
Terminal Connection
Screw Connection
AC Voltage Rating
690V AC
Circuit Breaker Type
Transformer Protection
Amps
49-59A
Circuit Breaker Actuator
Toggle
Description
Circuit breaker size S2 for transformer protection A-release 49-59 A N-release 1040 A screw terminal Standard switching capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.