Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit breaker size S2 for transformer protection A-release 54.65 A

  • Mfr # 3RV2431-4JA10

  • Zoro # G415855056


product price: $320.99
/ea
Sold in multiples of 2 for $641.98
Free Shipping & Returns

Key Features

AC Voltage Rating
690V AC
Amps
65A
Max. AIR Rating
65kA at 400V AC
Trip Type
Magnetic
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RV2431-4JA10
Zoro #
G415855056
UPC #
-
Country of Origin
Germany

Details

Item
Circuit Breaker
AC Voltage Rating
690V AC
Amps
65A
Max. AIR Rating
65kA at 400V AC
Trip Type
Magnetic
Number of Poles
3
Circuit Breaker Type
Transformer Protection
Instantaneous Trip
Adjustable
Terminal Connection
Screw Connection
Circuit Breaker Actuator
Toggle

Description

Circuit breaker size S2 for transformer protection A-release 54...65 A N-release 1040 A screw terminal Standard switching capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.