
Circuit breaker size S2 for transformer protection A-release 9.5.14 A
Mfr # 3RV2431-4SA10
Zoro # G515867768
product price: $195.99
/eaSold in multiples of 2 for $391.98
Free Shipping & Returns
Key Features
Number of Poles
3
Frame Size
S2
Terminal Connection
Screw Connection
Max. AIR Rating
65kA at 400V AC
Circuit Breaker Type
Transformer Protection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RV2431-4SA10
Zoro #
G515867768
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
S2
Details
Item
Circuit Breaker
Number of Poles
3
Terminal Connection
Screw Connection
Max. AIR Rating
65kA at 400V AC
Circuit Breaker Type
Transformer Protection
Trip Type
Magnetic
Amps
14A
Instantaneous Trip
Adjustable
AC Voltage Rating
690V AC
Circuit Breaker Actuator
Toggle
Description
Circuit breaker size S2 for transformer protection A-release 9.5...14 A N-release 328 A screw terminal Standard switching capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.