
Circuit breaker size S3 for motor protection CLASS 10 A-release 36.50 A
Mfr # 3RV2041-4HA10
Zoro # G615867859
product price: $379.04
/ea
Sold in multiples of 2 for $758.08
Free Shipping & Returns
Key Features
AC Voltage Rating
690V AC
Number of Poles
3
Instantaneous Trip
Adjustable
Max. AIR Rating
65kA at 400V AC
Trip Type
Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RV2041-4HA10
Zoro #
G615867859
UPC #
-
Country of Origin
Germany
Details
Item
Circuit Breaker
AC Voltage Rating
690V AC
Number of Poles
3
Instantaneous Trip
Adjustable
Max. AIR Rating
65kA at 400V AC
Trip Type
Magnetic
Terminal Connection
Screw Connection
Amps
50A
Circuit Breaker Actuator
Turn Button
Circuit Breaker Type
Motor Protection
Description
Circuit breaker size S3 for motor protection, CLASS 10 A-release 36...50 A N-release 650 A screw terminal Standard switching capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.