Shop SIEMENS
See all product information
Create Account
Circuit breaker size S3 for motor protection CLASS 10 A-release 45...63 A
- Mfr # 3RV2041-4JA10
- Zoro # G615867842
product price:Â
$
335.99
/ea
Sold in multiples of 2 for
$671.98
Free Shipping & Returns
Key Features
Amps
63 A
Number of Poles
3
AC Voltage Rating
690V AC
Circuit Breaker Type
Motor Protection
Circuit Breaker Actuator
Turn Button
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3RV2041-4JA10
- Zoro #
- G615867842
- UPC #
- -
- Country of Origin
- Germany
Details
- Item
- Circuit Breaker
- Amps
- 63 A
- Number of Poles
- 3
- AC Voltage Rating
- 690V AC
- Circuit Breaker Type
- Motor Protection
- Circuit Breaker Actuator
- Turn Button
- Max. AIR Rating
- 65kA at 400V AC
- Trip Type
- Magnetic
- Instantaneous Trip
- Adjustable
- Terminal Connection
- Screw Connection
Description
Circuit breaker size S3 for motor protection, CLASS 10 A-release 45...63 A N-release 819 A screw terminal Standard switching capacity
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.