
Circuit breaker size S3 for motor protection CLASS 10 A-release 57.75 A
Mfr # 3RV2042-4KA10
Zoro # G915868006
product price: $544.99
/ea
Free Shipping & Returns
Key Features
Circuit Breaker Actuator
Turn Button
Depth
176 mm
Circuit Breaker Type
Motor Protection
Width
70 mm
Trip Type
Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RV2042-4KA10
Zoro #
G915868006
UPC #
-
Country of Origin
Germany
Dimensions
Depth
176 mm
Width
70 mm
Height
165 mm
Details
Item
Circuit Breaker
Circuit Breaker Actuator
Turn Button
Circuit Breaker Type
Motor Protection
Trip Type
Magnetic
Instantaneous Trip
Adjustable
Terminal Connection
Screw Connection
AC Voltage Rating
690V AC
Number of Poles
3
Max. AIR Rating
100kA at 400V AC
Amps
75A
Description
Circuit breaker size S3 for motor protection, CLASS 10 A-release 57...75 A N-release 975 A screw terminal Increased switching capacity 100 kA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.