
Circuit breaker size S3 for motor protection CLASS 10 A-release 75.93 A
Mfr # 3RV2041-4YA15
Zoro # G315868071
product price: $428.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
3
Depth
176 mm
Max. AIR Rating
65kA at 400V AC
Instantaneous Trip
Adjustable
Circuit Breaker Type
Motor Protection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RV2041-4YA15
Zoro #
G315868071
UPC #
-
Country of Origin
Germany
Dimensions
Depth
176 mm
Frame Size
S3
Width
70 mm
Height
165 mm
Details
Item
Circuit Breaker
Number of Poles
3
Max. AIR Rating
65kA at 400V AC
Instantaneous Trip
Adjustable
Circuit Breaker Type
Motor Protection
Circuit Breaker Actuator
Turn Button
Trip Type
Magnetic
Amps
93A
Terminal Connection
Screw Connection
AC Voltage Rating
690V AC
Description
Circuit breaker size S3 for motor protection, CLASS 10 A-release 75...93 A N-release 1300 A screw terminal Standard switching capacity with transverse auxiliary switches 1 NO+1 NC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.