
Circuit breaker size S3 for motor protection CLASS 10 A-release 80...100 A
Mfr # 3RV2041-4MA15
Zoro # G415868148
product price: $462.99
/ea
Free Shipping & Returns
Key Features
Max. AIR Rating
65kA at 400V AC
Amps
100A
Circuit Breaker Actuator
Turn Button
Number of Poles
3
Trip Type
Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RV2041-4MA15
Zoro #
G415868148
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
S3
Details
Item
Circuit Breaker
Max. AIR Rating
65kA at 400V AC
Amps
100A
Circuit Breaker Actuator
Turn Button
Number of Poles
3
Trip Type
Magnetic
AC Voltage Rating
690V AC
Circuit Breaker Type
Motor Protection
Terminal Connection
Screw Connection
Instantaneous Trip
Adjustable
Description
Circuit breaker size S3 for motor protection, CLASS 10 A-release 80...100 A N-release 1300 A screw terminal Standard switching capacity with transverse auxiliary switches 1 NO+1 NC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.