
Circuit breaker size S3 for motor protection CLASS 10 A-release 80.100 A
Mfr # 3RV2042-4MA10
Zoro # G615867996
product price: $615.99
/ea
Free Shipping & Returns
Key Features
Amps
100A
Circuit Breaker Type
Motor Protection
Terminal Connection
Screw Connection
Number of Poles
3
Instantaneous Trip
Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RV2042-4MA10
Zoro #
G615867996
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
S3
Height
165 mm
Depth
176 mm
Width
70 mm
Details
Item
Circuit Breaker
Amps
100A
Circuit Breaker Type
Motor Protection
Terminal Connection
Screw Connection
Number of Poles
3
Instantaneous Trip
Adjustable
AC Voltage Rating
690V AC
Trip Type
Magnetic
Max. AIR Rating
100kA at 400V AC
Circuit Breaker Actuator
Turn Button
Description
Circuit breaker size S3 for motor protection, CLASS 10 A-release 80...100 A N-release 1300 A screw terminal Increased switching capacity 100 kA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.