Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit breaker size S3 for motor protection CLASS 10 with overload relay

  • Mfr # 3RV2142-4HA10

  • Zoro # G715868015


product price: $517.99
/ea
Free Shipping & Returns

Key Features

Instantaneous Trip
Adjustable
Trip Type
Magnetic
Circuit Breaker Type
Motor Protection
Amps
50A
Max. AIR Rating
100kA at 400V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RV2142-4HA10
Zoro #
G715868015
UPC #
-
Country of Origin
Germany

Details

Item
Circuit Breaker
Instantaneous Trip
Adjustable
Trip Type
Magnetic
Circuit Breaker Type
Motor Protection
Amps
50A
Max. AIR Rating
100kA at 400V AC
Number of Poles
3
Circuit Breaker Actuator
Turn Button
AC Voltage Rating
690V AC
Terminal Connection
Screw Connection

Description

Circuit breaker size S3 for motor protection CLASS 10 with overload relay function A-release 36...50 A N-release 650 A screw terminal Increased switching capacity 100 kA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.