
Circuit breaker size S3 for motor protection CLASS 10 with overload relay
Mfr # 3RV2142-4KA10
Zoro # G515867935
product price: $570.99
/ea
Free Shipping & Returns
Key Features
AC Voltage Rating
690V AC
Amps
75A
Circuit Breaker Actuator
Turn Button
Number of Poles
3
Circuit Breaker Type
Motor Protection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RV2142-4KA10
Zoro #
G515867935
UPC #
-
Country of Origin
Germany
Dimensions
Height
165 mm
Width
90 mm
Depth
176 mm
Details
Item
Circuit Breaker
AC Voltage Rating
690V AC
Amps
75A
Circuit Breaker Actuator
Turn Button
Number of Poles
3
Circuit Breaker Type
Motor Protection
Trip Type
Magnetic
Instantaneous Trip
Adjustable
Terminal Connection
Screw Connection
Max. AIR Rating
100kA at 400V AC
Description
Circuit breaker size S3 for motor protection CLASS 10 with overload relay function A-release 57...75 A N-release 975 A screw terminal Increased switching capacity 100 kA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.