
Circuit breaker size S3 for motor protection CLASS 10 with overload relay
Mfr # 3RV2142-4YA10
Zoro # G815867949
product price: $633.99
/ea
Free Shipping & Returns
Key Features
AC Voltage Rating
690V AC
Depth
176 mm
Max. AIR Rating
100kA at 400V AC
Trip Type
Magnetic
Circuit Breaker Type
Motor Protection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RV2142-4YA10
Zoro #
G815867949
UPC #
-
Country of Origin
Germany
Dimensions
Depth
176 mm
Height
165 mm
Width
90 mm
Details
Item
Circuit Breaker
AC Voltage Rating
690V AC
Max. AIR Rating
100kA at 400V AC
Trip Type
Magnetic
Circuit Breaker Type
Motor Protection
Terminal Connection
Screw Connection
Number of Poles
3
Amps
93A
Instantaneous Trip
Adjustable
Circuit Breaker Actuator
Turn Button
Description
Circuit breaker size S3 for motor protection CLASS 10 with overload relay function A-release 75...93 A N-release 1300 A screw terminal Increased switching capacity 100 kA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.