
Circuit breaker size S3 for motor protection Class 20 A-release 45.63 A
Mfr # 3RV2042-4JB10
Zoro # G115867960
product price: $567.99
/ea
Free Shipping & Returns
Key Features
Circuit Breaker Actuator
Turn Button
Amps
63A
Width
70 mm
Trip Type
Magnetic
Terminal Connection
Screw Connection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RV2042-4JB10
Zoro #
G115867960
UPC #
-
Country of Origin
Germany
Dimensions
Width
70 mm
Frame Size
S3
Height
165 mm
Depth
176 mm
Details
Item
Circuit Breaker
Circuit Breaker Actuator
Turn Button
Amps
63A
Trip Type
Magnetic
Terminal Connection
Screw Connection
Circuit Breaker Type
Motor Protection
Number of Poles
3
AC Voltage Rating
690V AC
Instantaneous Trip
Adjustable
Max. AIR Rating
100kA at 400V AC
Description
Circuit breaker size S3 for motor protection, Class 20 A-release 45...63 A N-release 819 A screw terminal Increased switching capacity 100 kA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.