Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit breaker size S3 for motor protection Class 20 A-release 57.75 A

  • Mfr # 3RV2042-4KB10

  • Zoro # G015867985


product price: $600.99
/ea
Free Shipping & Returns

Key Features

Circuit Breaker Type
Motor Protection
Terminal Connection
Screw Connection
AC Voltage Rating
690V AC
Depth
176 mm
Max. AIR Rating
100kA at 400V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RV2042-4KB10
Zoro #
G015867985
UPC #
-
Country of Origin
Germany

Dimensions

Depth
176 mm
Width
70 mm
Height
165 mm

Details

Item
Circuit Breaker
Circuit Breaker Type
Motor Protection
Terminal Connection
Screw Connection
AC Voltage Rating
690V AC
Max. AIR Rating
100kA at 400V AC
Number of Poles
3
Circuit Breaker Actuator
Turn Button
Amps
75A
Trip Type
Magnetic
Instantaneous Trip
Adjustable

Description

Circuit breaker size S3 for motor protection, Class 20 A-release 57...75 A N-release 975 A screw terminal Increased switching capacity 100 kA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.