Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit breaker size S3 for motor protection Class 20 A-release 65...84 A

  • Mfr # 3RV2042-4RB10

  • Zoro # G015867886


product price: $559.99
/ea
Free Shipping & Returns

Key Features

Height
165 mm
Terminal Connection
Screw Connection
Width
70 mm
Frame Size
S3
Depth
176 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RV2042-4RB10
Zoro #
G015867886
UPC #
-
Country of Origin
Germany

Dimensions

Height
165 mm
Width
70 mm
Frame Size
S3
Depth
176 mm

Details

Item
Circuit Breaker
Terminal Connection
Screw Connection
AC Voltage Rating
690V AC
Instantaneous Trip
Adjustable
Number of Poles
3
Circuit Breaker Type
Motor Protection
Max. AIR Rating
100kA at 400V AC
Amps
84A
Trip Type
Magnetic
Circuit Breaker Actuator
Turn Button

Description

Circuit breaker size S3 for motor protection, Class 20 A-release 65...84 A N-release 1170 A screw terminal Increased switching capacity 100 kA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.