
Circuit breaker size S3 for motor protection Class 20 A-release 75...93 A
Mfr # 3RV2042-4YB10
Zoro # G415867950
product price: $560.99
/ea
Free Shipping & Returns
Key Features
Circuit Breaker Actuator
Turn Button
Terminal Connection
Screw Connection
Circuit Breaker Type
Motor Protection
Instantaneous Trip
Adjustable
Trip Type
Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RV2042-4YB10
Zoro #
G415867950
UPC #
-
Country of Origin
Germany
Details
Item
Circuit Breaker
Circuit Breaker Actuator
Turn Button
Terminal Connection
Screw Connection
Circuit Breaker Type
Motor Protection
Instantaneous Trip
Adjustable
Trip Type
Magnetic
Max. AIR Rating
100kA at 400V AC
AC Voltage Rating
690V AC
Number of Poles
3
Amps
93A
Description
Circuit breaker size S3 for motor protection, Class 20 A-release 75...93 A N-release 1300 A screw terminal Increased switching capacity 100 kA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.