Circuit breaker size S3 For plant protection Without phase failure

  • Mfr # 3RV2041-4HA10-0DA0

  • Zoro # G715867872


product price: $588.99
/ea
Free Shipping & Returns

Key Features

Circuit Breaker Actuator
Turn Button
AC Voltage Rating
690V AC
Terminal Connection
Screw Connection
Depth
176 mm
Max. AIR Rating
65kA at 400V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RV2041-4HA10-0DA0
Zoro #
G715867872
UPC #
-
Country of Origin
Germany

Dimensions

Depth
176 mm
Height
165 mm
Frame Size
S3
Width
70 mm

Details

Item
Circuit Breaker
Circuit Breaker Actuator
Turn Button
AC Voltage Rating
690V AC
Terminal Connection
Screw Connection
Max. AIR Rating
65kA at 400V AC
Number of Poles
3
Trip Type
Magnetic
Instantaneous Trip
Fixed
Amps
50A

Description

Circuit breaker size S3 For plant protection Without phase failure protection A-release 36...50 A Short-circuit release 650 A Screw terminal Standard switching capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.