
Circuit breaker size S3 For plant protection Without phase failure
Mfr # 3RV2041-4RA10-0DA0
Zoro # G315868064
product price: $629.99
/ea
Free Shipping & Returns
Key Features
Amps
84A
Trip Type
Magnetic
Max. AIR Rating
65kA at 400V AC
Frame Size
S3
Terminal Connection
Screw Connection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RV2041-4RA10-0DA0
Zoro #
G315868064
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
S3
Details
Item
Circuit Breaker
Amps
84A
Trip Type
Magnetic
Max. AIR Rating
65kA at 400V AC
Terminal Connection
Screw Connection
Circuit Breaker Actuator
Turn Button
Number of Poles
3
Instantaneous Trip
Fixed
AC Voltage Rating
690V AC
Description
Circuit breaker size S3 For plant protection Without phase failure protection A-release 65...84 A Short-circuit release 1170 A Screw terminal Standard switching capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.