Shop SIEMENS
See all product information
Create Account
Circuit breaker size S3 for starter combination Rated current 84 A
- Mfr # 3RV2341-4RC10
- Zoro # G115867793
product price:Â
$
369.99
/ea
Free Shipping & Returns
Key Features
Amps
84 A
Number of Poles
3
AC Voltage Rating
690V AC
Circuit Breaker Type
Low Voltage
Circuit Breaker Actuator
Turn Button
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3RV2341-4RC10
- Zoro #
- G115867793
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Width
- 70 mm
- Depth
- 176 mm
- Height
- 165 mm
Details
- Item
- Circuit Breaker
- Amps
- 84 A
- Number of Poles
- 3
- AC Voltage Rating
- 690V AC
- Circuit Breaker Type
- Low Voltage
- Circuit Breaker Actuator
- Turn Button
- Max. AIR Rating
- 65kA at 400V AC
- Trip Type
- Magnetic
- Instantaneous Trip
- Adjustable
- Terminal Connection
- Screw Connection
Description
Circuit breaker size S3 for starter combination Rated current 84 A N-release 1170 A screw terminal Standard switching capacity
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.