
Circuit breaker size S3 for system protection with approval circuit breaker
Mfr # 3RV2742-5BD10
Zoro # G615867552
product price: $468.99
/ea
Free Shipping & Returns
Key Features
Instantaneous Trip
Adjustable
Height
170 mm
Frame Size
S3
Depth
176 mm
Terminal Connection
Screw Connection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RV2742-5BD10
Zoro #
G615867552
UPC #
-
Country of Origin
Germany
Dimensions
Height
170 mm
Frame Size
S3
Depth
176 mm
Width
70 mm
Details
Item
Circuit Breaker
Instantaneous Trip
Adjustable
Terminal Connection
Screw Connection
Max. AIR Rating
100kA at 400V AC
Circuit Breaker Actuator
Toggle
Number of Poles
3
Trip Type
Magnetic
AC Voltage Rating
600V AC
Amps
15A
Description
Circuit breaker size S3 for system protection with approval circuit breaker UL 489, CSA C22.2 No.5-02 A-release 15 A N-release 225 A screw terminal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.