
Circuit breaker size S3 for system protection with approval circuit breaker
Mfr # 3RV2742-5HD10
Zoro # G315867456
product price: $913.99
/ea
Free Shipping & Returns
Key Features
Instantaneous Trip
Adjustable
Number of Poles
3
Terminal Connection
Screw Connection
Frame Size
S3
Circuit Breaker Actuator
Toggle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RV2742-5HD10
Zoro #
G315867456
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
S3
Details
Item
Circuit Breaker
Instantaneous Trip
Adjustable
Number of Poles
3
Terminal Connection
Screw Connection
Circuit Breaker Actuator
Toggle
AC Voltage Rating
600V AC
Max. AIR Rating
100kA at 400V AC
Amps
45A
Trip Type
Magnetic
Description
Circuit breaker size S3 for system protection with approval circuit breaker UL 489, CSA C22.2 No.5-02 A-release 45 A N-release 585 A screw terminal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.